description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Element Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Grease | 2800 rpm |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Bearing Class | Class 6 / P6 |
| Row Type | 1 |
| Flush Ground | No |
| O.D. | 7.87 in, 200 mm |
| Series | 7300 |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 163000 lbf |
| Dynamic Load Rating | 178000 lbf |
| I.D. | 3.74 in, 95 mm |
| Width | 1.77 in, 45 mm |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| icNumber | 7695841 |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 1.77 in, 45 mm |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 1.77 in, 45 mm |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| ISO Tolerance | Class 5 / P5 |
| Enclosure | Open |
| Duplex Type | Single |
| Preload Level | Normal Axial Clearance |
| Seal Type | Unsealed |
| Cage | Machined Metal |
| Cage Material | Brass |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Bearings | 1 |
| Weight | 14.357 LB |
| EAN or UPC | 7316577151223 |

