- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage Type | Plastic |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Locking Device | No Locking Device |
| I.D. | 3.94 in, 100 mm |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Series | 7300 |
| Enclosure | Open |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 5 / P5 |
| Flush Ground | No |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Cage Material | Polyamide |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Bearing Design | Universal Mounting |
| Outer Ring Width | 1.85 in, 47 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Single |
| Preload Level | Normal Axial Clearance |
| Inner Ring Width | 1.85 in, 47 mm |
| Radial Internal Clearance | Normal |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| Cage | Non-Metallic |
| Precision Rating | ABEC 3 |
| Seal Material | None |
| No. in Set | Single Bearing |
| Precision | Standard |
| icNumber | 7695995 |
| Duplex Type | Single |
| No. of Bearings | 1 |
| O.D. | 8.46 in, 215 mm |
| Width | 1.85 in, 47 mm |
| Snap Ring | No Snap Ring |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Material | Bearing Steel |
| Weight | 16.087 LB |
| EAN or UPC | 7316577065896 |

