description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Cage | Sheet Metal |
| I.D. | 3.94 in, 100 mm |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 190000 lbf |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Capacity | High Capacity |
| Seal Material | None |
| Series | 7300 |
| O.D. | 8.46 in, 215 mm |
| Rows of Balls | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Class | Class 6 / P6 |
| Precision | Standard |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Origin | Single Row Angular Contact |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| icNumber | 7695832 |
| Limiting Speed - Grease | 2800 rpm |
| Locking Device | No Locking Device |
| Inner Ring Width | 1.85 in, 47 mm |
| Snap Ring | No Snap Ring |
| Width | 1.85 in, 47 mm |
| Flush Ground | No |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Dynamic Load Rating | 203000 lbf |
| Outer Ring Width | 1.85 in, 47 mm |
| Bearing Design | Universal Mounting |
| Weight | 16.767 LB |
| EAN or UPC | 7316576650987 |

