- 100 mm ID x 215 mm OD x 47 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Precision | Standard |
| icNumber | 7695832 |
| Bore Type | Round Bore |
| Preload Level | None |
| Cage Material | Brass/Bronze |
| Ball Material | Steel |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Material | Steel |
| Capacity | High Capacity |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Outer Ring Width | 47 mm |
| Lubricant | Oil Preservative |
| O.D. | 215 mm |
| Locking Device | No Locking Device |
| I.D. | 100 mm |
| Enclosure | Open |
| Cage Type | Metal |
| Contact Angle | 40° |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Bearing Type | Angular Contact |
| Weight | 17.924 LB |
| EAN or UPC | 7316571211459 |

