description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Width | 1.85 in, 47 mm |
| Static Load Rating [Max] | 190000 lbf |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| Bearing Design | Universal Mounting |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | Single |
| Lubricant | Oil Preservative |
| Series | 7300 |
| Snap Ring | No Snap Ring |
| O.D. | 8.46 in, 215 mm |
| Limiting Speed - Grease | 2800 rpm |
| I.D. | 3.94 in, 100 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Flush Ground | No |
| icNumber | 7695832 |
| Capacity | High Capacity |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Row Type | 1 |
| Duplex Type | Single |
| Inner Ring Width | 1.85 in, 47 mm |
| Precision Rating | ABEC 3 |
| Cage | Machined Metal |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Preload Level | Light |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Material | Bearing Steel |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| No. in Set | Single Bearing |
| Outer Ring Width | 1.85 in, 47 mm |
| Cage Type | Metal |
| Bearing Class | Class 6 / P6 |
| Contact Angle | 40 Degree |
| Dynamic Load Rating | 203000 lbf |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Internal Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Material | None |
| Weight | 17.924 LB |
| EAN or UPC | 7316577151339 |

