- Unmounted, Angular Contact Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 1.85 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Cage Type | Plastic |
| No. of Bearings | 1 |
| icNumber | 7695995 |
| Element Material | Bearing Steel |
| O.D. | 8.46 in, 215 mm |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Outer Ring Width | 1.85 in, 47 mm |
| Cage | Non-Metallic |
| Preload Level | None |
| Row Type | 1 |
| Bearing Class | Normal / P0 |
| Series | 7300 |
| Flush Ground | No |
| Duplex Type | Single |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Radial Internal Clearance | Normal |
| Width | 1.85 in, 47 mm |
| Lubricant | Oil Preservative |
| Contact Angle | 40 Degree |
| Seal Material | None |
| I.D. | 3.94 in, 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 1.85 in, 47 mm |
| Bearing Design | Single Row Angular Contact |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Bearing Type | Unmounted, Angular Contact |
| Seal Type | Unsealed |
| Weight | 16.087 LB |
| EAN or UPC | 7316577151353 |

