description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. of Rows | Single |
| Width | 1.93 in, 49 mm |
| Series | 7300 |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 1800 rpm |
| Inner Ring Width | 1.93 in, 49 mm |
| Bearing Class | Class 6 / P6 |
| I.D. | 4.13 in, 105 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.93 in, 49 mm |
| Precision Rating | ABEC 3 |
| Static Load Rating [Max] | 193000 lbf |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| O.D. | 8.86 in, 225 mm |
| Seal Material | None |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Design | Universal Mounting |
| Seal Type | Unsealed |
| Dynamic Load Rating | 203000 lbf |
| O.D. Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Duplex Type | Single |
| Cage | Machined Metal |
| Material | Bearing Steel |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| icNumber | 7695924 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Lubricant | Oil Preservative |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Weight | 20.318 LB |
| EAN or UPC | 7316576651007 |

