description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 1.93 in, 49 mm |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Material | Bearing Steel |
| icNumber | 7695924 |
| Inch/Metric | Metric |
| Preload Level | Light |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| No. of Bearings | 1 |
| Capacity | High Capacity |
| Cage | Machined Metal |
| Series | 7300 |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Outer Ring Width | 1.93 in, 49 mm |
| Flush Ground | No |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Cage Material | Brass |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance Specification | Normal Clearance |
| Duplex Type | Single |
| Inner Ring Width | 1.93 in, 49 mm |
| Bearing Design | Universal Mounting |
| Enclosure | Open |
| O.D. | 8.86 in, 225 mm |
| Precision Level | Standard (ABEC 1) |
| I.D. | 4.13 in, 105 mm |
| Locking Device | No Locking Device |
| Weight | 20.318 LB |
| EAN or UPC | 7316577655585 |

