- Unmounted, Angular Contact Bearing
- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 1.97 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.97 in, 50 mm |
| Static Load Rating [Max] | 50,400.00 lbf |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| Ring Type | One-Piece Inner and Outer Rings |
| No. in Set | Single Bearing |
| No. of Bearings | 1 |
| Flush Ground | No |
| Series | 7300 |
| Cage Type | Machined Brass |
| icNumber | 7695842 |
| Element Material | Bearing Steel |
| Reference Speed | 3200 rpm |
| Guide Type | Rolling Element |
| Rolling Element | Ball |
| Cage Material | Brass |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Cage | Machined Metal |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Bearing Design | Universal Mounting |
| Contact Angle | 40 Degree |
| Material | Bearing Steel |
| I.D. | 4.33 in, 110 mm |
| Dynamic Load Rating | 50,600.00 lbf |
| Basic Dynamic Load Rating | 53954.146 lbf, 240 kN |
| Limiting Speed | 3400 rpm |
| Snap Ring | No Snap Ring |
| Relubrication Feature | Without |
| Width | 1.97 in, 50 mm |
| Seal Material | None |
| Capacity | High Capacity |
| O.D. | 9.45 in, 240 mm |
| Type | Angular Contact |
| Static Load Rating | 55078.191 lbf, 245 kN |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 1.97 in, 50 mm |
| Duplex Type | Single |
| Precision | Standard |
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Weight | 24.16 LB |
| EAN or UPC | 7316577101761 |

