description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Inner Ring Width | 1.97 in, 50 mm |
| No. in Set | Single Bearing |
| Row Type | 1 |
| O.D. | 9.45 in, 240 mm |
| Bearing Design | Universal Mounting |
| Contact Angle | 40 Degree |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 1.97 in, 50 mm |
| Flush Ground | No |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Capacity | High Capacity |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| icNumber | 7695996 |
| Cage Material | Polyamide |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Bearings | 1 |
| Cage Type | Plastic |
| Duplex Type | Single |
| Seal Material | None |
| Precision Rating | ABEC 3 |
| Ball Material | Steel |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Series | 7300 |
| Cage | Non-Metallic |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Width | 1.97 in, 50 mm |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| I.D. | 4.33 in, 110 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| Weight | 21.727 LB |
| EAN or UPC | 7316577151360 |

