description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Series | 7300 |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| O.D. | 9.45 in, 240 mm |
| icNumber | 7695842 |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| No. of Rows | Single |
| Limiting Speed - Grease | 2200 rpm |
| Row Type | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Element Material | Bearing Steel |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 224000 lbf |
| Contact Angle | 40 Degree |
| Cage Material | Brass |
| Bearing Design | Universal Mounting |
| Dynamic Load Rating | 225000 lbf |
| Ball Material | Steel |
| I.D. | 4.33 in, 110 mm |
| Width | 1.97 in, 50 mm |
| No. in Set | Single Bearing |
| Outer Ring Width | 1.97 in, 50 mm |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Locking Device | No Locking Device |
| Cage | Sheet Metal |
| Flush Ground | No |
| Capacity | High Capacity |
| Inner Ring Width | 1.97 in, 50 mm |
| Precision | Standard |
| Rows of Balls | Single |
| Cage Type | Metal |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Weight | 21.671 LB |
| EAN or UPC | 7316576651021 |

