description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| icNumber | 7695842 |
| Precision | Standard |
| Flush Ground | No |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Cage Material | Brass |
| Series | 7300 |
| No. in Set | Single Bearing |
| I.D. | 4.33 in, 110 mm |
| Seal Material | None |
| Rolling Element | Ball |
| Enclosure | Open |
| Cage | Machined Metal |
| Ball Material | Steel |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| Row Type | 1 |
| Rows of Balls | Single |
| Preload Level | Large Axial Clearance |
| Material | Bearing Steel |
| Outer Ring Width | 1.97 in, 50 mm |
| O.D. | 9.45 in, 240 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 1.97 in, 50 mm |
| Bearing Design | w/ Larger Axial Internal Clearance |
| Capacity | High Capacity |
| Width | 1.97 in, 50 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Weight | 24.156 LB |
| EAN or UPC | 7316577151377 |

