description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage | Machined Metal |
| Seal Type | Unsealed |
| Bearing Design | Universal Mounting |
| Series | 7300 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Seal Material | None |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Bearing Class | Class 6 / P6 |
| Width | 1.97 in, 50 mm |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Preload Level | Light |
| icNumber | 7695996 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Contact Angle | 40 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Enclosure | Open |
| I.D. | 4.33 in, 110 mm |
| O.D. | 9.45 in, 240 mm |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Flush Ground | No |
| Outer Ring Width | 1.97 in, 50 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Inner Ring Width | 1.97 in, 50 mm |
| Precision | Standard |
| No. of Rows | Single |
| Weight | 24.16 LB |
| EAN or UPC | 7316577610584 |

