description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Design | Single Row Angular Contact |
| Bearing Class | Normal / P0 |
| No. in Set | Single Bearing |
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Single |
| Cage Material | Polyamide |
| icNumber | 7695996 |
| Cage Type | Plastic |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Series | 7300 |
| Flush Ground | No |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Cage | Non-Metallic |
| O.D. | 9.45 in, 240 mm |
| Enclosure | Open |
| Duplex Type | Single |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Contact Angle | 40 Degree |
| I.D. | 4.33 in, 110 mm |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.97 in, 50 mm |
| Seal Material | None |
| O.D. Type | Cylindrical |
| Preload Level | None |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| Width | 1.97 in, 50 mm |
| No. of Rows | Single |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Row Type | 1 |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.97 in, 50 mm |
| Snap Ring | No Snap Ring |
| Weight | 21.727 LB |
| EAN or UPC | 7316576651014 |

