description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Limiting Speed - Grease | 1900 rpm |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Dynamic Load Rating | 238000 lbf |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| Seal Type | Unsealed |
| Precision | Standard |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 250000 lbf |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Material | Brass |
| Origin | Single Row Angular Contact |
| I.D. | 4.72 in, 120 mm |
| Seal Material | None |
| Inner Ring Width | 2.17 in, 55 mm |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| icNumber | 7695863 |
| Width | 2.17 in, 55 mm |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Preload Level | Normal Axial Clearance |
| Rolling Element | Ball |
| Series | 7300 |
| Radial Internal Clearance | Normal |
| O.D. | 10.24 in, 260 mm |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Flush Ground | No |
| Row Type | 1 |
| Outer Ring Width | 2.17 in, 55 mm |
| No. of Rows | Single |
| Lubricant | Oil Preservative |
| Cage | Machined Metal |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| Weight | 31.143 LB |
| EAN or UPC | 7316576651052 |

