| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Rating | ABEC 3 |
| Relubrication Feature | Without |
| Series | 7300 |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Ring Style | One-Piece |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Type | 2-Point |
| Rows of Balls | Single |
| Outer Ring Width | 2.17 in, 55 mm |
| Contact Angle | 40 Degree |
| Cage | Machined Metal |
| O.D. | 10.24 in, 260 mm |
| Cage Material | Brass |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Flush Ground | No |
| Inner Ring Width | 2.17 in, 55 mm |
| I.D. | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Width | 2.17 in, 55 mm |
| Duplex Type | Single |
| Tolerance | Class 6 (P6) |
| Rolling Element | Ball |
| Bearing Class | Class 6 / P6 |
| Material | Bearing Steel |
| No. of Rows | Single |
| Preload Level | Light |
| Weight | 31.08 LB |
| EAN or UPC | 7316571558356 |

