description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Preload Level | Medium |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 2.17 in, 55 mm |
| Duplex Type | Single |
| Material | Bearing Steel |
| Internal Design | Universal Mounting |
| icNumber | 7695863 |
| No. in Set | Single Bearing |
| Precision Rating | ABEC 3 |
| Series | 7300 |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Contact Angle | 40 Degree |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 2.17 in, 55 mm |
| Seal Type | Unsealed |
| I.D. | 4.72 in, 120 mm |
| Seal Material | None |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Design | Universal Mounting |
| Flush Ground | No |
| Cage Type | Metal |
| Bearing Type | Unmounted, Angular Contact |
| Element Material | Bearing Steel |
| Cage | Machined Metal |
| Locking Device | No Locking Device |
| Width | 2.17 in, 55 mm |
| No. of Rows | Single |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| O.D. | 10.24 in, 260 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Ball Material | Steel |
| Cage Material | Brass |
| Enclosure | Open |
| Row Type | 1 |
| Radial Internal Clearance | Normal |
| Weight | 31.143 LB |
| EAN or UPC | 7316570257434 |

