| Width | 2.28 in, 58 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.28 in, 58 mm |
| Preload Level | Light |
| Cage Material | Brass |
| Contact Angle | 40 Degree |
| Outer Ring Width | 2.28 in, 58 mm |
| Flush Ground | No |
| Series | 7300 |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Cage | Machined Metal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| I.D. | 5.12 in, 130 mm |
| O.D. | 11.02 in, 280 mm |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Weight | 38.052 LB |
| EAN or UPC | 7316571513393 |

