| Outer Ring Width | 2.44 in, 62 mm |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| Flush Ground | No |
| I.D. | 5.51 in, 140 mm |
| Bearing Type | Unmounted, Angular Contact |
| Cage | Machined Metal |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| O.D. | 11.81 in, 300 mm |
| Contact Angle | 40 Degree |
| Material | Bearing Steel |
| Series | 73 |
| Width | 2.44 in, 62 mm |
| Inner Ring Width | 2.44 in, 62 mm |
| Duplex Type | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 46.121 LB |
| EAN or UPC | 7316571514048 |

