- Ball Bearing
| Type | Angular Contact |
| Static Load Rating | 87675.488 lbf, 390 kN |
| I.D. | 5.906 in, 150 mm |
| Contact Angle | 40° |
| Material | Bearing Steel |
| Limiting Speed | 3000 rpm |
| No. of Rows | 1 |
| O.D. | 12.598 in, 320 mm |
| Cage Material | Machined Brass |
| Reference Speed | 2600 rpm |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 74636.569 lbf, 332 kN |
| Width | 2.559 in, 65 mm |
| Relubrication Feature | Without |
| Weight | 50.0 LB |
| EAN or UPC | 7316572427798 |

