description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | Normal Axial Clearance |
| Lubricant | Oil Preservative |
| Cage Material | Brass |
| Bearing Design | Universal Mounting |
| Locking Device | No Locking Device |
| O.D. | 14.17 in, 360 mm |
| Contact Angle | 40 Degree |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 2.83 in, 72 mm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rolling Element | Ball |
| Cage | Machined Metal |
| Enclosure | Open |
| Row Type | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Origin | Single Row Angular Contact |
| Flush Ground | No |
| Snap Ring | No Snap Ring |
| Series | 7300 |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Rows of Balls | Single |
| Duplex Type | Single |
| Limiting Speed - Grease | 1000 rpm |
| Width | 2.83 in, 72 mm |
| icNumber | 7695991 |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 915000 lbf |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Dynamic Load Rating | 585000 lbf |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Inner Ring Width | 2.83 in, 72 mm |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| I.D. | 6.69 in, 170 mm |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Weight | 84.217 LB |
| EAN or UPC | 7316576651168 |

