description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| I.D. | 7.09 in, 180 mm |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Cage Type | Metal |
| Cage | Machined Metal |
| No. of Bearings | 1 |
| Contact Angle | 40 Degree |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Cage Material | Brass |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| O.D. | 14.96 in, 380 mm |
| Series | 7300 |
| icNumber | 7699081 |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Precision | Standard |
| Outer Ring Width | 2.95 in, 75 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 2.95 in, 75 mm |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Flush Ground | No |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Duplex Type | Single |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Width | 2.95 in, 75 mm |
| Weight | 96.783 LB |
| EAN or UPC | 7316577742162 |

