applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Element Material | Bearing Steel |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Width | 1.77 in, 45 mm |
| Precision Rating | ABEC 3 |
| I.D. | 2.95 in, 75 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| Rolling Element | Ball |
| Flush Ground | No |
| O.D. | 7.48 in, 190 mm |
| Capacity | Standard Capacity |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Cage | Machined Metal |
| Series | 7400 |
| Preload Level | Medium |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Bearings | 1 |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Inner Ring Width | 1.77 in, 45 mm |
| Weight | 15.318 LB |
| EAN or UPC | 7316576651472 |

