- 19 mm Shaft Diameter
- 1 in Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Dual lip design without inner cases.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Dirt Exclusion |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Overall Width | 7 mm |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 1 in, 31 mm |
| Design | CRWA7 |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Construction | CRWA7 |
| Case Design | Metal Case |
| Lip Style | Internal |
| Shaft Dia. | 19 mm |
| Weight | 0.027 LB |
| EAN or UPC | 85311005654 |

