- Radial Shaft Seal
- 75 mm Shaft Diameter
- 90 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMS5 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer with a garter spring to maintain the right radial load.
features
- High pumping rate
- With garter spring
- Accommodate misalignment
| Overall Width | 10 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil or Grease |
| Construction | HMS5 |
| Seal Design | SKF Edge |
| Inch/Metric | Metric |
| Shaft Dia. | 75 mm |
| Housing Bore Dia. | 90 mm |
| Weight | 0.097 LB |
| EAN or UPC | 7316572552483 |

