- 7.75 in Shaft Diameter
- 9.25 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Overall Width | 0.625 in |
| Shaft Dia. | 7.75 in |
| Spring Type | Garter |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRWH1 |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Solid | Yes |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 9.25 in |
| Temperature Range [Max] | 225 °F |
| Case Material | Steel |
| Weight | 6.01 LB |
| EAN or UPC | 85311039833 |

