- 8 in Shaft Diameter
- 10 in Housing Bore
- 1 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Flex Seal
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-Slip black oxide tip for more secure fit in fastener
- Blades laser etched with part number and size for quick identification
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Meets or exceeds ASME standards for performance and quality
| Solid | Yes |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 10 in |
| Speed | 0.1 ft/min |
| Case Design | Metal Case |
| Spring Material | Stainless Steel |
| Case Material | Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 8 in |
| Lip Style | Internal |
| Pressure | 15 psi |
| Overall Width | 1 in |
| Lip Type | Single Lip |
| Seal Design | SKF Flex |
| Operating Temperature [Min] | -5 °F |
| Installation | Housing Press Fit |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Operating Temperature [Max] | 390 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Material | Alloy Steel |
| Design | HDS1 |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Tip Type | Square |
| Finish | Black Oxide |
| Blade Dia. | 0.235 in |
| Handle Color | Black & Red |
| Blade Length | 4 in |
| Tip Size | #2 |
| Handle Length | 4.6 in |
| Magnetic | No |
| Handle Style | Straight |
| Handle Diameter | 1.3 in |
| Tip Finish | Black Oxide |
| Handle Material | Dual Material |
| Weight | 3.515 LB |
| EAN or UPC | 85311889124 |

