- 0.813 in Shaft Diameter
- 1.375 in Housing Bore
- 0.375 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Shaft Dia. | 0.813 in |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Surface Speed [Nom] | 959 ft/min |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Overall Width | 0.375 in |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Operating Temperature [Max] | 390 °F |
| Lip Style | Internal |
| Spring Type | Garter |
| Housing Bore Dia. | 1.375 in |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Weight | 0.073 LB |
| EAN or UPC | 85311006347 |

