- Radial Shaft Seal
- 80 mm Shaft Diameter
- 125 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Construction | CRW1 |
| Shaft Dia. | 80 mm |
| Overall Width | 10 mm |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 125 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Type | Oil |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.45 LB |
| EAN or UPC | 85311030946 |

