- Cylindrical Roller Thrust Bearing
| I.D. | 20.866 in, 530 mm |
| Reference Speed | 260 rpm |
| No. of Rows | 1 |
| Axial Loading | Single-Direction |
| Bearing Part | Complete Bearing |
| Material | Bearing Steel |
| Static Load Rating | 2382974.796 lbf, 10600 kN |
| Limiting Speed | 530 rpm |
| O.D. | 25.197 in, 640 mm |
| Weight | 0.0 LB |
| EAN or UPC | 7316570294002 |

