- Thrust Bearing Type
- Round Bore Type
- 45 mm Inside Diameter
- 65 mm Outside Diameter
- 14 mm Width
| Tolerance | Normal (PN) |
| Enclosure | Open |
| Bearing Design | Complete Bearing |
| End Type | Open End |
| Cage Type | Non-Metallic |
| Bearing Part | Complete Bearing |
| Bearing Type | Thrust |
| Capacity | Standard Capacity |
| Material | Steel |
| Limiting Speed | 4500 rpm |
| Axial Loading | Single-Direction |
| I.D. | 45 mm |
| O.D. | 65 mm |
| Bore B | 47 mm |
| Reference Speed | 2200 rpm |
| Radial Internal Clearance Specification | N/A |
| O.D. (B) | 65 mm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Polyamide (Molded Nylon) |
| Rows of Balls | 1 |
| Static Load Rating | 34395.768 lbf, 153 kN |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Weight | 0.313 LB |
| EAN or UPC | 7316570642278 |

