- Thrust Bearing Type
- Round Bore Type
- 55 mm Inside Diameter
- 78 mm Outside Diameter
- 16 mm Width
| Radial Internal Clearance | N/A |
| Tolerance | Normal (PN) |
| End Type | Open End |
| Bore Type | Round Bore |
| Bearing Design | Complete Bearing |
| Bearing Part | Complete Bearing |
| Static Load Rating | 64070.549 lbf, 285 kN |
| Reference Speed | 1900 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| No. of Rows | 1 |
| Bore B | 57 mm |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Axial Loading | Single-Direction |
| O.D. (B) | 78 mm |
| Rows of Balls | 1 |
| Cage Type | Non-Metallic |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Thrust |
| Limiting Speed | 3800 rpm |
| Material | Steel |
| I.D. | 55 mm |
| O.D. | 78 mm |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Weight | 0.545 LB |
| EAN or UPC | 7316570722550 |

