- Thrust Bearing Type
- Round Bore Type
- 110 mm Inside Diameter
- 160 mm Outside Diameter
- 38 mm Width
| I.D. | 110 mm |
| Oil Hole | w/o Oil Hole |
| Cage Type | Non-Metallic |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| O.D. (B) | 160 mm |
| Bearing Part | Complete Bearing |
| Axial Loading | Single-Direction |
| Precision Ground | Yes |
| Material | Steel |
| Radial Internal Clearance | N/A |
| Tolerance | Normal (PN) |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Bore B | 113 mm |
| Bearing Type | Thrust |
| Reference Speed | 850 rpm |
| O.D. | 160 mm |
| Limiting Speed | 1700 rpm |
| No. of Rows | 1 |
| Rows of Balls | 1 |
| End Type | Open End |
| Static Load Rating | 224808.943 lbf, 1000 kN |
| Bearing Design | Complete Bearing |
| Cage Material | Polyamide (Molded Nylon) |
| Weight | 5.538 LB |
| EAN or UPC | 7316570481235 |

