- Thrust Bearing Type
- Round Bore Type
- 120 mm Inside Diameter
- 170 mm Outside Diameter
- 39 mm Width
| Inch/Metric | Metric |
| O.D. (B) | 170 mm |
| Cage Type | Non-Metallic |
| Bearing Type | Thrust |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Reference Speed | 800 rpm |
| Bearing Design | Complete Bearing |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed | 1600 rpm |
| Bearing Part | Complete Bearing |
| End Type | Open End |
| I.D. | 120 mm |
| Enclosure | Open |
| Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Static Load Rating | 224808.943 lbf, 1000 kN |
| Oil Hole | w/o Oil Hole |
| Tolerance | Normal (PN) |
| No. of Rows | 1 |
| Rows of Balls | 1 |
| Axial Loading | Single-Direction |
| Bore B | 123 mm |
| Radial Internal Clearance | N/A |
| Weight | 6.151 LB |
| EAN or UPC | 7316570239515 |

