- 8.38 in Shaft Diameter
- 9.88 in Housing Bore Diameter
- 0.63 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Inch |
| Construction | HDS3 |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Design | HDS3 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 8.38 in, 212.73 mm |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Spring Material | Stainless Steel |
| Spring Type | Garter Spring Cover |
| Case Design | Metal Case, Spacer Lugs |
| Overall Width | 0.63 in, 15.88 mm |
| Seal Application | General Purpose |
| Speed | 0.1 ft/min |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 9.88 in, 250.83 mm |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Weight | 3.215 LB |
| EAN or UPC | 85311087612 |

