- 8.5 in Shaft Diameter
- 9.75 in Housing Bore Diameter
- 0.63 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Pressure | 10 psi |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Construction | CRWH1 |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.625 in |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 9.75 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Lubricant | Oil or Grease |
| Shaft Dia. | 8.5 in |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Bore Sealant | Bore Tite |
| Case Material | Steel |
| Weight | 1.951 LB |
| EAN or UPC | 85311040204 |

