- 8.5 in Shaft Diameter
- 10 in Housing Bore Diameter
- 0.63 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex, and locking flex.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Longer beam provides greater access to confined work areas vs. standard length wrenches
- Meets or exceeds ASME and ANSI specifications
| Spring Type | Garter Spring Cover |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 10 in, 254 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Case Design | Metal Case, Spacer Lugs |
| Seal Design | Assembled Design |
| Speed | 0.1 ft/min |
| Lip Style | Internal |
| Design | HDS3 |
| Shaft Dia. | 8.5 in, 215.9 mm |
| Pressure | 15 psi |
| Material | Alloy Steel |
| Lip Type | Single Lip |
| Construction | HDS3 |
| Surface Speed [Nom] | 5,000 ft/min |
| Overall Width | 0.63 in, 15.88 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Stainless Steel |
| Case Material | Steel |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Overall Length | 5.61 in |
| No. of Points | 12 |
| No. of Teeth | 72 |
| Finish | Full Polish Chrome |
| Length Type | Extra Long |
| Weight | 3.515 LB |
| EAN or UPC | 85311087919 |

