- 8.5 in Shaft Diameter
- 10 in Housing Bore
- 0.625 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Flex Seal
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Lip Material | Fluorocarbon Rubber (FKM) |
| Case Design | Metal Case |
| Housing Bore Dia. | 10 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Overall Width | 0.625 in |
| Material | Alloy Steel |
| Operating Temperature [Max] | 390 °F |
| Spring Type | Garter |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Case Material | Steel |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | Stainless Steel |
| Construction | HDS1 |
| Design | HDS1 |
| Pressure | 15 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Flex |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Speed | 0.1 ft/min |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -5 °F |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 8.5 in |
| No. of Points | 12 |
| Overall Length | 12.01 in |
| Length Type | Extra Long |
| Finish | Full Polish Chrome |
| No. of Teeth | 72 |
| Weight | 3.515 LB |
| EAN or UPC | 85311087988 |

