Skip to content Skip to navigation menu
Metric Radial Shaft Seal

85X105X10 CRW1 R

Metric Radial Shaft Seal
Item #100915033
  • Radial Shaft Seal
  • 85 mm Shaft Diameter
  • 105 mm Housing Bore Diameter
  • 10 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 85 mm Shaft Diameter
  • 105 mm Housing Bore Diameter
  • 10 mm Width

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Seal Design SKF Wave
Cover/Compensation Ring/Plate Required No
Temperature Range [Max] 230 °F
Spring Material Carbon Steel Garter
Seal Application General Purpose
Surface Speed [Nom] 3,600 ft/min
Case Construction Steel Case w/o Inner Case
Lip Type Single Lip w/Spring
Lip Material Nitrile Rubber (NBR)
Inch/Metric Metric
Temperature Range [Min] -22 °F
Lip Style Internal
Construction CRW1
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Shaft Dia. 85 mm
Seal Type Oil
Overall Width 10 mm
Housing Bore Dia. 105 mm
Pressure 10 psi
Weight 0.245 LB
EAN or UPC 85311031592
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison