- Radial Shaft Seal
- 85 mm Shaft Diameter
- 105 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 85 mm |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Light Dirt Exclusion |
| Housing Bore Dia. | 105 mm |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Construction | HMSA7 |
| Seal Design | Molded Design |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Weight | 0.124 LB |
| EAN or UPC | 85311901482 |

