- 8 in Shaft Diameter
- 10 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 10.625 in |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Shaft Dia. | 8.625 in |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.625 in |
| Design | CRWH1 |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 1.71 LB |
| EAN or UPC | 85311040679 |

