- 8 in Shaft Diameter
- 10 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 8.75 in |
| Seal Type | Oil |
| Overall Width | 0.625 in |
| Case Design | Metal Case, Inner Case |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Solid | Yes |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Housing Bore Dia. | 10.75 in |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Weight | 1.725 LB |
| EAN or UPC | 85311040716 |

