- Radial Bearing Type
- Single Row
- 187.325 mm Inside Diameter
- 282.575 mm Outside Diameter
- 50.8 mm Width
| O.D. | 282.575 mm |
| I.D. | 187.325 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Outside Dia. | 282.575 mm |
| Inside Dia. | 187.325 mm |
| Inch/Metric | Metric |
| Weight | 22.395 LB |
| EAN or UPC | 7316574458004 |

