- 0.875 in Shaft Diameter
- 1.828 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.25 in |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Installation | Housing Press Fit |
| Spring Type | Garter |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -65 °F |
| Case Material | Steel |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 0.875 in |
| Temperature Range [Max] | 225 °F |
| Bore Sealant | Bore Tite |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Housing Bore Dia. | 1.828 in |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.082 LB |
| EAN or UPC | 85311007115 |

