- 8 in Shaft Diameter
- 10 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 8.875 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip |
| Solid | Yes |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Pressure | 10 psi |
| Housing Bore Dia. | 10.875 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Overall Width | 0.625 in |
| Seal Application | General Purpose |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Weight | 2.374 LB |
| EAN or UPC | 85311040730 |

