Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF9/16CHRG25

9/16CHRG25

Chrome Steel Ball
Item #101542159
  • 9/16" Grade 25 Chrome Steel Ball
  • Tolerance is ±0.0001"
  • Sphericity is ±0.000025"
SKF9/16CHRG25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16" Grade 25 Chrome Steel Ball
  • Tolerance is ±0.0001"
  • Sphericity is ±0.000025"
Ball Material Chrome Steel
Ball Dia. 9/16 in
Grade Grade 25
Ball Pack Size N/A
Ball Dia.Tolerance ±0.0001
Sphericity 2.5e-005 in
Weight 0.024 LB
EAN or UPC 7316578028579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison