- 9 in Shaft Diameter
- 10.5 in Housing Bore Diameter
- 0.63 in Overall Width
- Carboxylated Nitrile Rubber (XNBR) Lip Material
- Inch
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Housing Bore Dia. | 10.5 in, 266.7 mm |
| Spring Type | Garter Spring Cover |
| Shaft Dia. | 9 in, 228.6 mm |
| Lip Type | Single Lip |
| Spring Material | Stainless Steel |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Overall Width | 0.63 in, 15.88 mm |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Min] | -40 °F |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Construction | HDS3 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Material | Steel |
| Design | HDS3 |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Spacer Lugs |
| Inch/Metric | Inch |
| Lip Material | Carboxylated Nitrile Rubber (XNBR) |
| Speed | 0.1 ft/min |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Pressure | 15 psi |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 250 °F |
| Weight | 3.665 LB |
| EAN or UPC | 85311089302 |

