- 9 in Shaft Diameter
- 11 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Design | CRWH1 |
| Shaft Dia. | 9 in |
| Overall Width | 0.625 in |
| Construction | CRWH1 |
| Lip Style | Internal |
| Housing Bore Dia. | 11 in |
| Case Construction | Steel Case w/Inner Case |
| Solid | Yes |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel Garter |
| Weight | 2.441 LB |
| EAN or UPC | 85311040754 |

