- 9.25 in Shaft Diameter
- 11.25 in Housing Bore
- 0.625 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Flex Seal
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Temperature Range [Max] | 400 °F |
| Lip Type | Single Lip |
| Overall Width | 0.625 in |
| Construction | HDS1 |
| Lubricant | Oil or Grease |
| Pressure | 15 psi |
| Inch/Metric | Inch |
| Speed | 0.1 ft/min |
| Shaft Dia. | 9.25 in |
| Spring Material | Stainless Steel |
| Case Design | Metal Case |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 11.25 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Solid | Yes |
| Operating Temperature [Min] | -5 °F |
| Seal Application | General Purpose |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Flex |
| Surface Speed [Nom] | 5,000 ft/min |
| Design | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 390 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Weight | 4.108 LB |
| EAN or UPC | 85311089456 |

