- Radial Bearing Type
- Single Row
- 76.2 mm Inside Diameter
- 161.925 mm Outside Diameter
- 50.363 mm Width
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| O.D. | 161.925 mm |
| Inside Dia. | 76.2 mm |
| I.D. | 76.2 mm |
| Cage Type | Solid Machined |
| Outside Dia. | 161.925 mm |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Cage Material | Solid Machined |
| Material | Steel |
| Relubrication Feature | Without |
| Weight | 9.905 LB |
| EAN or UPC | 7316570845341 |

